This product requires certification to purchase.

3/4 hp 120/230V Single Phase ECM Variable Speed Motor

ProTech®

3/4 hp 120/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110430520
  • Item #7174138
  • Manufacturer Part #51-104305-20
4.8 out of 5 Customer Rating
Brand image
ProTech®

3/4 hp 120/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110430520
  • Item #7174138
  • Manufacturer Part #51-104305-20
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Diameter:
5-5/8 in
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
3/4 hp
Length:
12 in
Phase:
Single Phase
Product Type:
Motor
UL Listed:
No
UPC:
662766524741
Volts:
120/230V