This product requires certification to purchase.

36 in. Stainless Steel Concentric Straight Vent

This product has been replaced by

No image available
Rheem Concentric Straight Pipe 36"
Manufacturer Part #RTG20270D
Rheem

36 in. Stainless Steel Concentric Straight Vent

  • Fast #
  • Part #RRTG20151D1
  • Item #3867099
  • Manufacturer Part #RTG20151D-1
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Rheem Concentric Straight Pipe 36"
Manufacturer Part #RTG20270D
Rheem

36 in. Stainless Steel Concentric Straight Vent

  • Fast #
  • Part #RRTG20151D1
  • Item #3867099
  • Manufacturer Part #RTG20151D-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fast, easy installation, 1 step connection
  • 35-33/50 in total length
  • Leak proof seamless precision formed gasket
  • Stainless steel construction
  • No sagging, tight overlap and lock prevent sag and wobble
  • 1-year limited warranty
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3
Fitting Size 2:
5
Fitting Sizes:
3 in x 5 in
Length:
36
Material:
Stainless Steel
Product Type:
Vent
UPC:
020352569338