This product requires certification to purchase.

37829 BTU Compressor

Rheem

37829 BTU Compressor

  • Fast #
  • Part #RH22J383ABCA
  • Item #7305122
  • Manufacturer Part #H22J383ABCA
5 out of 5 Customer Rating
Brand image
Rheem

37829 BTU Compressor

  • Fast #
  • Part #RH22J383ABCA
  • Item #7305122
  • Manufacturer Part #H22J383ABCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
14.9, 24, 86
BTU:
37829
Height:
15-7/8 in
Phase:
Single Phase
Refrigerant:
R-22
Suction Line (OD):
3/4 in
Tonnage:
3.5 - 5 Ton
UPC:
662766552270
Volts:
208/230V