38 gal. Lowboy 4.5kW Residential Electric Water Heater
38 gal. Lowboy 4.5kW Residential Electric Water Heater
Product Details
Product Details
- Energy Efficient with a .93 UEF
- Delivers 55 gal. of hot water in the first hour
- Side water connections allow convenient installation in tight, height constrained spaces
- Stainless steel elements and porcelain tank lining prolong tank life
- 40 gal. tank provides ample hot water for households with 2 to 3 people
- Easy servicing with front facing components
- Dual 4500-Watt stainless steel heating elements
- Requires a 240-Volt connection for installation
- 6 year limited warranty on tank and parts for your convenience
Specifications
- Application:
- Residential
- Capacity:
- 38 Gal
- First Hour Rating:
- 55
- Type:
- RPROE38S2RH93
- UL Listed:
- Yes
- UPC:
- 020352767550
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Watts:
- 4500
- Weight:
- 99.8