This product requires certification to purchase.

39000 BTU R-410A 208/230V Three Phase Scroll Compressor

Rheem

39000 BTU R-410A 208/230V Three Phase Scroll Compressor

  • Fast #
  • Part #R5510204508S
  • Item #7204681
  • Manufacturer Part #55-102045-08S
4.5 out of 5 Customer Rating
Brand image
Rheem

39000 BTU R-410A 208/230V Three Phase Scroll Compressor

  • Fast #
  • Part #R5510204508S
  • Item #7204681
  • Manufacturer Part #55-102045-08S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
83.1
BTU:
39000
Compressor Type:
Scroll
Diameter:
9-3/5
Height:
16-9/100
MBH:
39
Phase:
Three Phase
Refrigerant:
R-410A
UPC:
662766329698
Volts:
208/230V