1H/2C, 3H/2C Programmable Thermostat
1H/2C, 3H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for gas/oil/electric/heat pump/dual fuel/dehumidification/humidification
- Features keypad lockout option, hardwired, menu-driven programming, audio prompting to ensure program change confirmation, intuitive red/blue temperature keys, call for service prompt, humidification and dehumidification control
- Modulating furnace/2-stage cooling
- Hardwired power source
Specifications
- Application:
- Heat Pump System, Residential
- Auto Switching Heat:
- Yes
- Depth:
- 1-1/4
- Energy Star Compliant:
- No
- Height:
- 4-5/6
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/2C, 3H/2C
- Touch Screen:
- Yes
- UPC:
- 662766396638
- Width:
- 5-7/8