4 Ton - 13.4 SEER2 - Packaged Heat Pump - One Phase - 208/230V
4 Ton - 13.4 SEER2 - Packaged Heat Pump - One Phase - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Depth:
- 7-2/5 in
- HSPF2:
- 6.7
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- Tonnage:
- 4 Ton
- UPC:
- 662021641985
- Volts:
- 208/230V