4 Ton - Commercial Packaged Air Conditioner - 460V - 3 Phase - R-410A
4 Ton - Commercial Packaged Air Conditioner - 460V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi
- Length:
- 33-1/3
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- Type:
- RGECZR048ADT072ACA
- UPC:
- 662021639999
- Volts:
- 460V