This product requires certification to purchase.

4 Ton - PSC - Single-Stage Air Handler - N-Coil - 208/240V - 21" W

Rheem

4 Ton - PSC - Single-Stage Air Handler - N-Coil - 208/240V - 21" W

  • Fast #
  • Part #WH1PZ4821STANNJ
  • Item #9860640
  • Manufacturer Part #WH1PZ4821STANNJ
4 out of 5 Customer Rating
Brand image
Rheem

4 Ton - PSC - Single-Stage Air Handler - N-Coil - 208/240V - 21" W

  • Fast #
  • Part #WH1PZ4821STANNJ
  • Item #9860640
  • Manufacturer Part #WH1PZ4821STANNJ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Blower Type:
PSC
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
4 Ton
UPC:
662021602214
Volts:
208/230V