This product requires certification to purchase.

4 Ton - Vertical - Aluminum - Uncased - Coil

Rheem

4 Ton - Vertical - Aluminum - Uncased - Coil

  • Fast #
  • Part #RCHZ4821STANVU
  • Item #9860636
  • Manufacturer Part #RCHZ4821STANVU
5 out of 5 Customer Rating
Brand image
Rheem

4 Ton - Vertical - Aluminum - Uncased - Coil

  • Fast #
  • Part #RCHZ4821STANVU
  • Item #9860636
  • Manufacturer Part #RCHZ4821STANVU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Tonnage
4 Ton
Width
21 in
Characteristics & Features
A2L Compatible
No
Casing
Uncased
Configuration
Convertible, Horizontal
Material
Aluminum
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
48000
BTU Cooling Rating
48000 Btu/h
MBH
48
Power Source
Electric
Warranty & Product Information
UPC
662021586293