4 Ton - Vertical - Aluminum - Uncased Coil - 24.5" W
4 Ton - Vertical - Aluminum - Uncased Coil - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Casing:
- Uncased
- Configuration:
- Vertical
- MBH:
- 48
- Material:
- Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 Ton
- UPC:
- 662021586309
- Width:
- 24-1/2 in