4 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
4 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed for ground level or rooftop installations
- These units offer comfort and dependability for single, multi-family and light commercial applications
- Painted louvered steel cabinet
- Easily accessible control box
- Condenser coils constructed with copper tubing and enhanced aluminum fins
- Grille/Motor mount for quiet fan operation
- Filter Drier (shipped - not installed)
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 60
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1800 ft3/min
- Communicating:
- Non-Communicating
- Decibel Rating (dB):
- 75 dB
- Height:
- 31 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UPC:
- 662021436673
- Volts:
- 208/230V
- Weight:
- 409 lb
- Width:
- 35-3/4 in