4 Tons Expansion Valve
4 Tons Expansion Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Refrigerant:
- R-22
- Tonnage:
- 4 Ton
- UL Listed:
- No
- UPC:
- 662766147940
- Valve Type:
- Expansion Valve