4 Ton R-22 Thermal Expansion Valve
4 Ton R-22 Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- A2L Compatible:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- RQNA-B 13 SEER Package Heat Pump
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Refrigerant:
- R-22
- Tonnage:
- 4 Ton
- UPC:
- 662766313079
- Valve Type:
- Thermal Expansion Valve