40/7.5 MFD 440V Capacitor
40/7.5 MFD 440V Capacitor
All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 2-3/5
- Length:
- 5-1/5
- MFD Rating:
- 40/7.5 mfd
- Shape:
- Oval
- UL Listed:
- No
- UPC:
- 662766207002
- Volts:
- 440V
- Width:
- 2-2/5