40 gal. Light Duty 6 kW Commercial Electric Water Heater
40 gal. Light Duty 6 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simultaneously wired
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- 4 wire configuration
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Diameter:
- 22-1/4 in
- Height:
- 46-1/4 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- UL Listed:
- Yes
- UPC:
- 020352503233
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Light Duty
- Watts:
- 6 kW