40 gal. 4.5kW Residential Electric Water Heater
40 gal. 4.5kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- .92 - .93 UEF
- FHR: 51 - 72 gallons, based on gallon capacity
- Recovery: 17 to 21 GPH at a 90° F rise, depending on model
- Demand response ready EcoPort (CTA-2045 port) is built in for easy connect to utility demand response programs
- Premium grade anode rod provides long-lasting tank protection
- Electric junction box located above heating elements for easy installation
- Over-temperature protector cuts off power in excess temperature situations
- User friendly interface on unit to easily adjust set temperature
- Error code functionality triggers an audio alert to help prevent potential water heater downtime
- 6-Year limited tank and parts warranty; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
Specifications
- Application:
- Residential
- Capacity:
- 40 gal
- Depth:
- 20-1/4
- Drain Valve Material:
- Brass
- First Hour Rating:
- 55
- Height:
- 48-1/4
- Maximum Temperature:
- 150
- Number of Elements:
- 2
- Type:
- RE40M2RHCG701645
- UPC:
- 020352764177
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Weight:
- 97