This product requires certification to purchase.

40 gal. 40 MBH Residential Natural Gas Water Heater

Rheem

40 gal. 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #R42VP40FW
  • Item #7898872
  • Manufacturer Part #42VP40FW
4.6 out of 5 Customer Rating
Brand image
Rheem

40 gal. 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #R42VP40FW
  • Item #7898872
  • Manufacturer Part #42VP40FW
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
Capacity:
40 gal
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
MBH:
40
Power Source:
Gas
UL Listed:
No
Vent Type:
Power Vent
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall