This product requires certification to purchase.

40 gal. Light Duty Commercial Electric Water Heater

Rheem

40 gal. Light Duty Commercial Electric Water Heater

  • Fast #
  • Part #RELD40
  • Item #445646
  • Manufacturer Part #ELD40
5 out of 5 Customer Rating
Brand image
Rheem

40 gal. Light Duty Commercial Electric Water Heater

  • Fast #
  • Part #RELD40
  • Item #445646
  • Manufacturer Part #ELD40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Long life tank design maximizes corrosion resistance
  • Long life heating elements
  • Simultaneous and non-simultaneous wiring
  • Single phase and three phase available
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
40 gal
Diameter:
22-1/4 in
Energy Star Compliant:
No
Height:
46-1/4 in
NSF Certified:
No
Power Source:
Electric
UL Listed:
No
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Light Duty
Watts:
12 kW