40 gal. Lowboy 12 kW Commercial Electric Water Heater
40 gal. Lowboy 12 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASME:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- RELDS40FTB683867
- UPC:
- 020352683867
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 12