This product requires certification to purchase.

40 gal. Short 6 kW Commercial Electric Water Heater

Rheem

40 gal. Short 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #RELD40B502458
  • Item #3368689
  • Manufacturer Part #502458
5 out of 5 Customer Rating
Brand image
Rheem

40 gal. Short 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #RELD40B502458
  • Item #3368689
  • Manufacturer Part #502458
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long life tank design maximizes corrosion resistance
  • Long life heating elements
  • 3 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
40 gal
Height:
46-1/4 in
Phase:
Three Phase
Power Source:
Electric
UPC:
020352502458
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
6 kW