40 gal. Tall 36 MBH Residential Propane Water Heater
40 gal. Tall 36 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 36000
- Capacity:
- 40 gal
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- MBH:
- 36
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352630465
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall