40 gal. Tall 36 MBH Residential Propane Water Heater
Professional Classic® 40 gal. Tall 36 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Professional Classic® Power Vent gas water heaters offer up to 150 foot vent runs, energy efficiency and the Guardian System
- Uses indoor air for combustion; blower exhausts the flue gases
- Standard 120 VAC electrical connection
- New whisper quiet blower
- Exclusive air/fuel shut-off device
- All models certified for applications up to 7,800 ft. above sea level
- Vertical or horizontal termination
- Protective control system that disables the heater in the presence of flammable vapor accumulation
- Enhanced flow brass drain valve
- Temperature and pressure relief valve included
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- BTU:
- 36000
- Capacity:
- 40 gal
- Collection:
- Professional Classic®
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 71
- Fuel Type:
- Propane
- Height:
- 66-1/4 in
- MBH:
- 40
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352621913
- Uniform Energy Factor (UEF):
- 0.68
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall