This product requires certification to purchase.

40 gal.Tall 4.5kW Residential Electric Water Heater

Rheem

40 gal.Tall 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RMR40245C664453
  • Item #10422475
  • Manufacturer Part #MR40245C664453
5 out of 5 Customer Rating
Brand image
Rheem

40 gal.Tall 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RMR40245C664453
  • Item #10422475
  • Manufacturer Part #MR40245C664453
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lifetime limited warranty on the tank, plus a 6-year limited warranty on the parts for your convenience (registration required)
  • Marathon's lightweight tank is easier to maneuver and position
  • Bowl-shaped tank bottom drains completely for easy service and sediment removal
  • Perfect for replacement: the tank's size and light weight makes it easy to get home and in position
  • Non-metallic tank and jacket resist corrosion
  • A reliable hot water solution from Rheem, the global leader in water heating
  • Multiple layers of filament wound fiberglass give the tank unmatched strength
  • Peace-of-mind: backed by a lifetime limited warranty on the tank and a 6-year limited warranty on parts (with registration)
  • Full-flow, brass drain valve
  • Thermally-fused upper element protects against dry firing
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Water Connections
Top
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Number of Elements
2
Water Heater Type
Tall
Electrical & Operational Information
First Hour Rating
51
Power Source
Electric
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
RMR40245C664453
Uniform Energy Factor (UEF)
0.92