40A 2-Pole Contactor
40A 2-Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50Product Details
Product Details
Documents
Specifications
- AMP:
- 40
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Product Type:
- 2 Pole Contactor
- UL Listed:
- No
- UPC:
- 662766167436
- Volts:
- 208/230V