41 in. Heater Exchanger Assembly
41 in. Heater Exchanger Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- RKKA-A-07, RKKA-A-08, RKKA-A-09, RKKA-A-10, RKKA-A-11, RKKA-A-12, RKKA-A-13, RKMA-A-07, RKMA-A-08, RKMA-A-09, RKMA-A-10, RKMA-A-11, RKMA-A-12, RKNL-G-036-060-12, RKNL-G-036-060-13, RKNN-A-08, RKNN-A-10, RKNN-A-12, RKNN-A-13, RKNN-C-08, RKNN-C-10, RKNN-C-12, RKNN-C-13
- Length:
- 41
- Material:
- Stainless Steel
- Product Type:
- Heat Exchanger Assembly
- UPC:
- 662766264968
- Width:
- 33