This product requires certification to purchase.

48200 BTU 200/230V Compressor

Rheem

48200 BTU 200/230V Compressor

  • Fast #
  • Part #RZR48K5ETF5800
  • Item #7174202
  • Manufacturer Part #ZR48K5E-TF5-800
5 out of 5 Customer Rating
Brand image
Rheem

48200 BTU 200/230V Compressor

  • Fast #
  • Part #RZR48K5ETF5800
  • Item #7174202
  • Manufacturer Part #ZR48K5E-TF5-800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
114, 12, 15.4, 17.1, 9.3
BTU:
48000
Compressor Type:
Scroll
Height:
20-3/10 in
MBH:
48
Phase:
Three Phase
Refrigerant:
R-22
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UPC:
662766525342
Volts:
200/220/230V
Watts:
40 W
Width:
14-1/2 in