4 Ton - 2 Stage - Packaged Gas/Electric Unit - 100K BTU Heat - 15 SEER2 - 208/230V - Single Phase - R-410A
4 Ton - 2 Stage - Packaged Gas/Electric Unit - 100K BTU Heat - 15 SEER2 - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 100000
- Factory Std. Refrigerant Charge:
- 90 oz
- Refrigerant:
- R-410A
- SEER:
- 15.0
- Tonnage:
- 3.5 Ton
- UPC:
- 662021671265