This product requires certification to purchase.

5 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1

Rheem

5 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #RP19AY60AJVCA
  • Item #11628070
  • Manufacturer Part #RP19AY60AJVCA
5 out of 5 Customer Rating
Brand image
Rheem

5 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #RP19AY60AJVCA
  • Item #11628070
  • Manufacturer Part #RP19AY60AJVCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
60000
BTU Cooling Rating:
54000 Btu/h
BTU Heat Rating:
54000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1685
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
36-13/100
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
210
Height:
51-17/100
Horsepower:
1/2 hp
Liquid Line (OD):
3/8
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
SEER2:
19
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
7/8
Tonnage:
5 Tons
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021725593
Volts:
208/230V
Weight:
301
Width:
36-13/100