This product requires certification to purchase.

5 Ton - Packaged Gas Electric - Direct Drive Standard Static Constant Torque - 125k BTU/h - R-454B - 208/230/1 - CoreCommand™ (Non-Communicating)

Rheem

5 Ton - Packaged Gas Electric - Direct Drive Standard Static Constant Torque - 125k BTU/h - R-454B - 208/230/1 - CoreCommand™ (Non-Communicating)

  • Fast #
  • Part #RGECYB060ACT122AA
  • Item #10389047
  • Manufacturer Part #RGECYB060ACT122AAAA0
5 out of 5 Customer Rating
Brand image
Rheem

5 Ton - Packaged Gas Electric - Direct Drive Standard Static Constant Torque - 125k BTU/h - R-454B - 208/230/1 - CoreCommand™ (Non-Communicating)

  • Fast #
  • Part #RGECYB060ACT122AA
  • Item #10389047
  • Manufacturer Part #RGECYB060ACT122AAAA0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Configuration:
Multi
Fuel Type:
Natural Gas
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
10 Ton
UPC:
662021696183
Volts:
208/230V