This product requires certification to purchase.

5 Ton R-22 Thermal Expansion Valve Kit

ProTech®

5 Ton R-22 Thermal Expansion Valve Kit

  • Fast #
  • Part #RPD619064
  • Item #7174218
  • Manufacturer Part #PD619064
3.7 out of 5 Customer Rating
Brand image
ProTech®

5 Ton R-22 Thermal Expansion Valve Kit

  • Fast #
  • Part #RPD619064
  • Item #7174218
  • Manufacturer Part #PD619064
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Balanced port
  • Internal check valve
  • Straight through or angle configurations
  • Mesh insert strainer
  • For residential air conditioning and heat pump installations
  • For light commercial air conditioning and heat pump
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Air Conditioner, Commercial, Flow Control, Heat Pump, Residential
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Fits Model:
RCFA-AU3621BC, RCFA-AU6024AC, RCFA-AU6024BC, RCFA-HM3617AC, RCFA-HM6024AC, RCFA-HU6024AU, RCFA-HU6024TU, RCSA-AU6024AU, RCSA-HM6024AU, RCSA-HU6024AU, RCSA-HU6024TU
Material:
Bi-metal
Refrigerant:
R-22
Tonnage:
5 Ton
UL Listed:
No
UPC:
662766564679
Valve Type:
Thermal Expansion Valve