5 Ton R-22 Thermal Expansion Valve Kit
5 Ton R-22 Thermal Expansion Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Refrigerant:
- R-22
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662766507263
- Valve Type:
- Thermal Expansion Valve