50 gal Light Duty and Tall 6kW Commercial Electric Water Heater
50 gal Light Duty and Tall 6kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simultaneously wired
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- 4 wire configuration
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Diameter:
- 22-1/4
- Energy Star Compliant:
- No
- Height:
- 57
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- Up to 170 Deg F
- UL Listed:
- Yes
- UPC:
- 020352505145
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 6