This product requires certification to purchase.

50 gal Tall 38 MBH Residential Propane Water Heater

Rheem

50 gal Tall 38 MBH Residential Propane Water Heater

  • Fast #
  • Part #R22V50PROF530512
  • Item #2823305
  • Manufacturer Part #22V50FM1/530512
5 out of 5 Customer Rating
Brand image
Rheem

50 gal Tall 38 MBH Residential Propane Water Heater

  • Fast #
  • Part #R22V50PROF530512
  • Item #2823305
  • Manufacturer Part #22V50FM1/530512
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features guardian system shut-off device for double protection
  • Maintenance free
  • Environmentally friendly burner
  • Self-cleaning
  • High altitude compliant (up to 6,000' above sea level)
  • Longer life
  • Requires Certification

Specifications

Application:
Residential
BTU:
38000
CEC Compliant:
For Sale in CA
Capacity:
50 gal
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
Fuel Type:
Natural Gas
MBH:
38
Power Source:
Gas
UL Listed:
No
UPC:
020352530512
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall