50 gal Tall 40 MBH Residential Natural Gas Water Heater
50 gal Tall 40 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Diameter:
- 23 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 84
- Fuel Type:
- Natural Gas
- Height:
- 67 in
- MBH:
- 40
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352430676
- Uniform Energy Factor (UEF):
- 0.65
- Vent Type:
- Power Vent
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall