This product requires certification to purchase.

50 gal Tall 60 MBH Residential Natural Gas Water Heater

Rheem

50 gal Tall 60 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RRHGPRO5060N
  • Item #2110196
  • Manufacturer Part #RHG PRO50-60N
5 out of 5 Customer Rating
Brand image
Rheem

50 gal Tall 60 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RRHGPRO5060N
  • Item #2110196
  • Manufacturer Part #RHG PRO50-60N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
60000
Capacity:
50 gal
Diameter:
23 in
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
No
First Hour Rating:
89
Fuel Type:
Natural Gas
Height:
63-1/2 in
MBH:
60
Power Source:
Gas
UL Listed:
No
UPC:
020352430355
Uniform Energy Factor (UEF):
0.54
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall