This product requires certification to purchase.

50 gal. 12 kW Commercial Electric Water Heater

Rheem

50 gal. 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RELDS52FTB683355
  • Item #8061792
  • Manufacturer Part #683355
4 out of 5 Customer Rating
Brand image
Rheem

50 gal. 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RELDS52FTB683355
  • Item #8061792
  • Manufacturer Part #683355
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Terminal block enables easy field level conversion for a variety of light-duty applications
  • Easy to convert standard models from simultaneous to non-simultaneous, single phase to 3 phase
  • Factory shipped in simultaneous configuration
  • Energy efficient design reduces energy consumption and standby heat loss with 2-1/2 in. of rigid polyurethane foam insulation
  • Automatic temperature control with surface mounted thermostat automatically cycles on and off to maintain desired water temperature
  • Proprietary protective steel formulation with a unique coat of high temperature porcelain enamel
  • Design maximizes corrosion resistance and life of anode rod
  • Patented corrosion-resistant elements include double layer of magnesium oxide and copper to resist corrosion
  • Durable factory-installed full flow brass drain value
  • 3-year limited tank, upgradable to 5-years and a 1-year limited parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Height
32 in
Water Heater Capacity Range
41 - 50 gal
Weight
180 lb
Characteristics & Features
Water Heater Type
Light Duty
Electrical & Operational Information
Maximum Temperature
170
Phase
Single Phase
Power Source
Electric
Volts
208V
Watts
12 kW
Warranty & Product Information
Application
Commercial
ASME
No
CEC Compliant
For Sale in CA
UPC
020352683355