This product requires certification to purchase.

50 gal. Heavy Duty 12 kW Commercial Electric Water Heater

Rheem

50 gal. Heavy Duty 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES5012G1405452
  • Item #2850189
  • Manufacturer Part #405452
4 out of 5 Customer Rating
Brand image
Rheem

50 gal. Heavy Duty 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES5012G1405452
  • Item #2850189
  • Manufacturer Part #405452
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Long life ASME tank design
  • Surface mounted thermostat
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
50 gal
Height:
43-5/8
Phase:
Three Phase
Power Source:
Electric
UPC:
020352405452
Volts:
208V
Water Heater Type:
Heavy Duty
Watts:
12