This product requires certification to purchase.

50 gal. Heavy Duty 15 kW Commercial Electric Water Heater

Rheem

50 gal. Heavy Duty 15 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES5015G1405957
  • Item #3368181
  • Manufacturer Part #405957
3.7 out of 5 Customer Rating
Brand image
Rheem

50 gal. Heavy Duty 15 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES5015G1405957
  • Item #3368181
  • Manufacturer Part #405957
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Surface mounted thermostat
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Requires Certification

Specifications

AFUE:
98.00 %
ASME:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Diameter:
26-1/4 in
Energy Star Compliant:
No
Height:
43-5/8 in
Maximum Temperature:
190
NSF:
NSF 5
NSF Certified:
Yes
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Temperature Range:
Up to 190 Deg F
UL Listed:
UL 1453
UPC:
020352405957
Volts:
208V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Heavy Duty
Watts:
15 kW