This product requires certification to purchase.

50 gal. Short 12 kW Commercial Electric Water Heater

Rheem

50 gal. Short 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES5012G1405421
  • Item #2850052
  • Manufacturer Part #405421
4.9 out of 5 Customer Rating
Brand image
Rheem

50 gal. Short 12 kW Commercial Electric Water Heater

  • Fast #
  • Part #RES5012G1405421
  • Item #2850052
  • Manufacturer Part #405421
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long life ASME tank design
  • Surface mounted thermostat
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Requires Certification

Specifications

Capacity:
50 gal
Diameter:
26-1/4 in
Energy Star Compliant:
No
Height:
43-5/8 in
MBH:
40.9
Maximum Temperature:
160
NSF:
NSF 5
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
160
Temperature Range:
90 to 160 Deg F
UL Listed:
Yes
UPC:
020352405421
Volts:
480V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short
Watts:
12 kW