50 gal. Tall 12 kW Commercial Electric Water Heater
50 gal. Tall 12 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Lining of Tank:
- Glass
- Phase:
- Single Phase
- Power Source:
- Electric
- UPC:
- 020352683645
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 12 kW