50 gal. Tall 50 MBH Residential Natural Gas Water Heater
50 gal. Tall 50 MBH Residential Natural Gas Water Heater
Product Details
Product Details
- Features guardian system shut-off device for double protection shut-off device for double protection
- Low NOx design
- Self-cleaning
- High altitude compliant (up to 6,000' above sea level)
- Six year limited tank and parts warranty
Specifications
- ANSI:
- Yes
- Application:
- Residential
- BTU:
- 50000
- Capacity:
- 50 gal
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 81
- Fuel Type:
- Natural Gas
- MBH:
- 50
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352621777
- Uniform Energy Factor (UEF):
- 0.58
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall