4H/2C Commercial Programmable Thermostat
500 Series 4H/2C Commercial Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IN
Product Details
Product Details
Specifications
- Application:
- Commercial, Heat Pump, Residential
- Auto Switching Heat:
- Yes
- Collection:
- 500 Series
- Depth:
- 5/8
- Energy Star Compliant:
- No
- Height:
- 3-5/16
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/2C, 4H/2C
- Touch Screen:
- No
- UPC:
- 662766469882
- Width:
- 6-1/8