51000 BTU 208/230V Scroll Compressor
51000 BTU 208/230V Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rheem OEM repair part
Specifications
- A2L Compatible:
- No
- AMP:
- 25.6, 150
- BTU:
- 51000
- Compressor Type:
- Scroll
- Height:
- 16-47/100
- MBH:
- 51
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8
- Tonnage:
- 4.5 Ton
- UPC:
- 662766716672
- Volts:
- 208/230V
- Width:
- 9-69/100