51600 BTU 208/230V R-454B Single Phase Scroll Compressor
51600 BTU 208/230V R-454B Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rheem OEM repair part
Specifications
- BTU:
- 51600
- Compressor Type:
- Scroll
- OEM Part:
- Yes
- Phase:
- Single Phase
- Proposition 65:
- Warning: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-454B
- Type:
- R55102045258
- UPC:
- 662766748451