This product requires certification to purchase.

53-3/8 x 14 in. Curb Box Galvanized Steel 18 ga

Rheem

53-3/8 x 14 in. Curb Box Galvanized Steel 18 ga

  • Fast #
  • Part #RXKGCAD14
  • Item #3170691
  • Manufacturer Part #RXKG-CAD14
3.4 out of 5 Customer Rating
Brand image
Rheem

53-3/8 x 14 in. Curb Box Galvanized Steel 18 ga

  • Fast #
  • Part #RXKGCAD14
  • Item #3170691
  • Manufacturer Part #RXKG-CAD14
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For use on all 3 to 7 1/2 ton models
  • Features quick assembly corners
  • Includes 2" x 4" nailer and 28" sealing gasket
  • Requires Certification

Documents


Specifications

Gauge (metal):
18
Height:
14
Length:
53-3/8
Material:
Steel
Product Type:
Roof Curb
Tonnage:
3 - 7.5 Ton
UPC:
662021253614