This product requires certification to purchase.

5kW Single Phase Electric KW Heat Strip

This product has been replaced by

5KW HTR KIT F/ 17-24 IN A/H 208/230
Durastar 5 kW Heater Kit F/17-24 in. Air Handler 208/230
Manufacturer Part #RXBH-1724A05J-B
Rheem

5kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724A05J1
  • Item #9888916
  • Manufacturer Part #RXBH-1724A05J-1
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

5KW HTR KIT F/ 17-24 IN A/H 208/230
Durastar 5 kW Heater Kit F/17-24 in. Air Handler 208/230
Manufacturer Part #RXBH-1724A05J-B
Rheem

5kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724A05J1
  • Item #9888916
  • Manufacturer Part #RXBH-1724A05J-1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Height:
6
Length:
23-3/20
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater Kit
UPC:
662021644368
Volts:
208/240V
Watts:
5
Width:
11-4/5