5kW Strip Heater
5kW Strip Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Brand Model Compatibility:
- RQLA, RQMA, RSMA
- Height:
- 18-1/5 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 11-3/5 in