6 gal. Point of Use Commercial Electric Water Heater
6 gal. Point of Use Commercial Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Small enough for installation in limited spaces
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Long life heating element
- Rigid Polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
Specifications
- Application:
- Commercial
- Capacity:
- 6 gal
- Diameter:
- 15-3/4 in
- Energy Star Compliant:
- No
- Height:
- 15-1/8 in
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Point of Use
- Watts:
- 6 kW