6 Ton - Commercial Packaged Air Conditioner - 460V - 3 Phase - R-410A
6 Ton - Commercial Packaged Air Conditioner - 460V - 3 Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi
- Factory Std. Refrigerant Charge:
- 105.6 oz
- Length:
- 24 in
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 6 Ton
- UPC:
- 662021724589
- Volts:
- 460V